1G WHITE TL.RCPT.

Item #: 2283907

Cat #: 86111

UPC: 095327861113

$ 2.33 EA
Company wide:
0 in stock
Documents & Guides
Wallplate, 1.62IN ID Hole, 20 Amp TL Receptacle, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Receptacle, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White

Overview

Wallplate, 1.62IN ID Hole, 20 Amp TL Receptacle, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Receptacle, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Also known as: 095327861113, 86111, MUL86111

Specifications

Type: Toggle Switch
Mounting: Device
Size: Standard
Color: White
Type: Toggle Switch
Size: Standard
Mounting: Device
Color: White