60 in. Tape-to-Tape Jumper Cable (1-Pack)

Item #: 2283416

Cat #: HFL01

UPC: 080083445554

Call for price
Company wide:
0 in stock
Documents & Guides
60 in. Tape-to-Tape Jumper Cable (1-Pack)

Overview

60 in. Tape-to-Tape Jumper Cable (1-Pack)
Also known as: 080083445554, HFL01, HALHFL01

Specifications

Length: 5 ft, 60 in
Length: 5 ft, 60 in