2-1/2" NON-METALLIC SPLIT BUSH

Item #: 2281602

Cat #: SB-387NM

UPC: 781747403872

Company wide:
0 in stock
Split Bushing, Insulated, Plastic, 2.5 Inch Trade Size. Patented

Overview

Split Bushing, Insulated, Plastic, 2.5 Inch Trade Size. Patented

Protect your conductors with confidence using rigid conduit bushings. Engineered from high-impact materials and threaded for quick, secure installation on rigid or IMC conduit, these bushings safeguard wires at entry and exit points to prevent abrasion and damage. They deliver dependable performance across demanding environments, with sizes available up to 6 inches for heavy-duty applications.

Also known as: 781747403872, SB-387NM, BRDSB387NM

Specifications

Color: Gray
Material: Non-Metallic
Diameter: 2 1/2 in
Color: Gray
Diameter: 2 1/2 in
Material: Non-Metallic