SINGLEPOLE 300/400A ANG INLET SCRW OR

Item #: 2278907

Cat #: HBLMRAO

UPC: 783585511382

Call for price
Company wide:
0 in stock
SINGLEPOLE 300/400A ANG INLET SCRW OR

Overview

SINGLEPOLE 300/400A ANG INLET SCRW OR

Hubbell Wiring Device–Kellems offers a full line of innovative, high quality, Series 15 and Series 16 single pole plugs, receptacles and accessories for the most demanding environments. Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment, theme parks, carnival equipment, concerts, movie making and numerous other applications requiring temporary power. Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non-conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.

Also known as: 783585511382, HBLMRAO, KELHBLMRAO

Features & Benefits

  • 300/400A Series
  • Inlet
  • Angled
  • Double Set Screw

Specifications

No Specifications Available