CCT Select Hybrid PLL

Item #: 2277677

Cat #: 38723

UPC: 790492387238

$ 22.83 EA
Company wide:
0 in stock
CCT Select Hybrid PLL Lamp: DIRect (Compatible with Instant and Program-Start electronic ballasts*) or BYPass (Operates on line voltage); 10 Watt, 120-277V, 82 CRI, 1250 Lumen, Replaces up to 24W 4-pin base (2G11) CFL lamps, Selectable Color Temperature (CCT): 3000/3500/4000/5000/6500K, PET-coated, shatter-resistant glass, Damp locations and totally enclosed fixtures**, Non-Dimmable. MOL: 12-11/16”, Width: 1-11/16". *Ballast Dependent. Please refer to www.greencreative.com for full ballast compatibility list. **Suitable for use in totally enclosed fixtures. Please make sure the minimum dimensions of the lamp compartment in the fixture meet the guidelines in the installation guide.

Overview

CCT Select Hybrid PLL Lamp: DIRect (Compatible with Instant and Program-Start electronic ballasts*) or BYPass (Operates on line voltage); 10 Watt, 120-277V, 82 CRI, 1250 Lumen, Replaces up to 24W 4-pin base (2G11) CFL lamps, Selectable Color Temperature (CCT): 3000/3500/4000/5000/6500K, PET-coated, shatter-resistant glass, Damp locations and totally enclosed fixtures**, Non-Dimmable. MOL: 12-11/16”, Width: 1-11/16". *Ballast Dependent. Please refer to www.greencreative.com for full ballast compatibility list. **Suitable for use in totally enclosed fixtures. Please make sure the minimum dimensions of the lamp compartment in the fixture meet the guidelines in the installation guide.
Also known as: 790492387238, 38723, GEE38723

Specifications

Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable, 3000 to 6500 (Warm to Cool White)
Lumens: 1250
Wattage: 10
Color Rendering Index (CRI): 82
Light Technology: LED
Dimmable: No
Base: 4-Pin (2G11)
Color Temperature: 6500 (Daylight), 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable, 3000 to 6500 (Warm to Cool White)
Wattage: 10
Light Technology: LED
Base: 4-Pin (2G11)
Lumens: 1250
Color Rendering Index (CRI): 82
Dimmable: No