Galvanized Ground Rod, Pointed, 5/8" dia, 8', 8.4 lb

Item #: 2275764

Cat #: 815880

UPC: 782856306481

Company wide:
0 in stock
Documents & Guides
earthing, grounding, dissimilar metals, galvanic corrossion. Galvanized Ground Rod, Pointed, 5/8" x 8'.

Overview

earthing, grounding, dissimilar metals, galvanic corrossion. Galvanized Ground Rod, Pointed, 5/8" x 8'.

earthing, grounding, dissimilar metals, galvanic corrossion.

Also known as: 782856306481, 815880, CAD815880

Features & Benefits

  • Meets ANSI®/NEMA® GR1
  • Zinc-coated exteriors are hot-dip galvanized for solid protection against corrosion, in accordance with ASTM® specification A123
  • Surfaces are rigidly inspected to eliminate seams, slivers and other defects

Specifications

Diameter: 5/8 in
Length: 8 ft
Material: Steel
Standards: Build America Buy America Compliant
Diameter: 5/8 in
Material: Steel
Length: 8 ft
Standards: Build America Buy America Compliant