Galvanized Ground Rod, Pointed, 5/8" dia, 6', 6.4 lb

Item #: 2275762

Cat #: 815860

UPC: 782856306474

Company wide:
0 in stock
Documents & Guides
earthing, grounding, dissimilar metals, galvanic corrossion. Galvanized Ground Rod, Pointed, 5/8" x 6'.

Overview

earthing, grounding, dissimilar metals, galvanic corrossion. Galvanized Ground Rod, Pointed, 5/8" x 6'.

earthing, grounding, dissimilar metals, galvanic corrossion.

Also known as: 782856306474, 815860, CAD815860

Features & Benefits

  • Meets ANSI®/NEMA® GR1
  • Zinc-coated exteriors are hot-dip galvanized for solid protection against corrosion, in accordance with ASTM® specification A123
  • Surfaces are rigidly inspected to eliminate seams, slivers and other defects

Specifications

Diameter: 5/8 in
Material: Steel
Length: 6 ft
Standards: Build America Buy America Compliant
Diameter: 5/8 in
Length: 6 ft
Material: Steel
Standards: Build America Buy America Compliant