Galvanized Ground Rod, Pointed, 3/4" dia, 10', 14.0 lb

Item #: 2275759

Cat #: 813400

UPC: 782856306511

Company wide:
0 in stock
Documents & Guides
earthing, grounding, dissimilar metals, galvanic corrossion. Galvanized Ground Rod, Pointed, 3/4" x 10'.

Overview

earthing, grounding, dissimilar metals, galvanic corrossion. Galvanized Ground Rod, Pointed, 3/4" x 10'.

earthing, grounding, dissimilar metals, galvanic corrossion.

Also known as: 782856306511, 813400, CAD813400

Features & Benefits

  • Meets ANSI®/NEMA® GR1
  • Zinc-coated exteriors are hot-dip galvanized for solid protection against corrosion, in accordance with ASTM® specification A123
  • Surfaces are rigidly inspected to eliminate seams, slivers and other defects

Specifications

Diameter: 3/4 in
Material: Steel
Length: 10 ft
Diameter: 3/4 in
Length: 10 ft
Material: Steel