Galvanized Ground Rod, Pointed, 1/2" dia, 6'

Item #: 2275755

Cat #: 811360

UPC: 782856339113

Company wide:
0 in stock
Documents & Guides
GROUND ROD GALV POINTED .508 PACK 5/100

Overview

GROUND ROD GALV POINTED .508 PACK 5/100

earthing, grounding, dissimilar metals, galvanic corrossion.

Also known as: 782856339113, 811360, CAD811360

Features & Benefits

  • Meets ANSI®/NEMA® GR1
  • Zinc-coated exteriors are hot-dip galvanized for solid protection against corrosion, in accordance with ASTM® specification A123
  • Surfaces are rigidly inspected to eliminate seams, slivers and other defects

Specifications

Material: Steel
Length: 6 ft
Weight: 4.100 lb
Material: Steel
Weight: 4.100 lb
Length: 6 ft