Galvanized Ground Rod, Pointed, 1" dia, 10'

Item #: 2275753

Cat #: 814400

UPC: 782856306528

Company wide:
0 in stock
Documents & Guides
GROUND ROD GALV PTD 1X10 IN X 10 FT

Overview

GROUND ROD GALV PTD 1X10 IN X 10 FT

earthing, grounding, dissimilar metals, galvanic corrossion.

Also known as: 782856306528, 814400, CAD814400

Features & Benefits

  • Meets ANSI®/NEMA® GR1
  • Zinc-coated exteriors are hot-dip galvanized for solid protection against corrosion, in accordance with ASTM® specification A123
  • Surfaces are rigidly inspected to eliminate seams, slivers and other defects

Specifications

Material: Steel
Length: 10 ft
Weight: 27.200 lb
Material: Steel
Weight: 27.200 lb
Length: 10 ft