
CertiFiber™ Max single-mode multi-fiber optical loss test set, One year of Gold support included.
Item #: 2274768
Cat #: CFM-100SI-NW/GLD
UPC: 195112144367
$ 43229.99 EA
Company wide:
0
in stock
CertiFiber™ Max single-mode multi-fiber optical loss test set including two Versiv™ 2 mainframes without Wi-Fi, two CertiFiber Max modules, required accessories for certifying length, loss, and polarity of pinned MPO 12 cables and two FiberInspector™ Ultra inspection cameras. One year of Gold support included.
Overview
CertiFiber™ Max single-mode multi-fiber optical loss test set including two Versiv™ 2 mainframes without Wi-Fi, two CertiFiber Max modules, required accessories for certifying length, loss, and polarity of pinned MPO 12 cables and two FiberInspector™ Ultra inspection cameras. One year of Gold support included.
Maximize your multi-fiber certification efficiency with the CertiFiber™ Max OLTS. Measure loss, length, and polarity of up to 24 fibers in seconds. Field-replaceable UniPort™ adapters connect directly to MPO, MMC, pinned and unpinned configurations, and more, giving you maximum flexibility. Set up your projects right the first time with the Versiv™ ProjX management system, or remotely with LinkWare™ Live. Minimize measurement uncertainty with 1-jumper reference setting and an integrated timer that tracks time since the reference was set and a counter for the number of times a Test Reference cord has been used. Troubleshoot fast with a built-in multi-fiber VFL, duplex power meter, and optional end face inspection.
Also known as: 195112144367, CFM-100SI-NW/GLD, FLUCFM100SINWGLD
Features & Benefits
- Measure loss, length, and polarity of 12 fibers in seconds (up to 24 optional).
- Inspect and clean MPO endfaces at each end (MMC optional).
- Part of the modular Versiv / LinkWare cabling certification system, used by more technicians than any other certifier.
- Field-replaceable UniPort™ adapters connect to MPO 12/16/24 and MMC 16/24)
Specifications
No Specifications Available