Fluke 106 Palm-sized Digital Multimeter, In Clamshell, 600V

Item #: 2274740

Cat #: FLUKE-106-R

UPC: 195112155813

$ 99.99 EA
Company wide:
27 in stock
Fluke 106 Palm-sized Digital Multimeter With LCD Display, In Clamshell, 11 Amp, 600 Volt, (2) AAA Battery, IP40, 142 x 69 x 28 Millimeter

Overview

Fluke 106 Palm-sized Digital Multimeter With LCD Display, In Clamshell, 11 Amp, 600 Volt, (2) AAA Battery, IP40, 142 x 69 x 28 Millimeter

The Fluke 106 is a compact, easy-to-use multimeter made to fit the way you work. It is the perfect first-pass troubleshooting tool: small enough to fit in a shirt pocket or work bag, tough enough to withstand daily use, and extremely simple to use. All without compromising safety. For everyday applications, where true-rms accuracy isn’t needed, the Fluke 106 delivers reliable measurements time after time.

Also known as: 195112155813, FLUKE-106-R, FLUFLUKE106R

Features & Benefits

  • Capacitance measurement
  • AC and DC current measurement
  • AC and DC voltage measurement
  • Resistance measurement
  • Compact 142 mm x 69 mm x 28mm size

Specifications

Volts AC: 600
Amps: 11
Volts AC: 600
Amps: 11