Compression Lug, 1 AWG

Item #: 2274612

Cat #: YA1CA9

UPC: 621945447479

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, 1 AWG, 1/2 Inch Stud, Aluminum

Overview

Compression Lug, 1 AWG, 1/2 Inch Stud, Aluminum
Also known as: 621945447479, YA1CA9, BURYA1CA9

Specifications

Standards: California Proposition 65
Allowable Gauge Range: 1
Stud Size: 1/2 in
Standards: California Proposition 65
Stud Size: 1/2 in
Allowable Gauge Range: 1