ENCLOSURE 36.00X24.00X16.00

Item #: 2273772

Cat #: A362416LP

UPC: 783510624552

$ 1555.26 EA
Company wide:
0 in stock

Overview

ENCLOSURE 36.00X24.00X16.00

This single-door enclosure solution has been redesigned to achieve a universal rating, with the enclosure suitable for both indoor and outdoor applications. All hardware is stainless steel, including the screw-down door clamps and heavy-gauge hinge pin. The door clamp count and position has been re-defined to achieve optimal compression of the seamless, foam-in-place gasket. As with many nVent HOFFMAN enclosure solutions, this solution is finished both inside and out in a premium, polyester powder paint that enhances corrosion protection.

Also known as: 783510624552, A362416LP, HOFA362416LP

Specifications

Width: 24 in
Depth: 16 in
Color: Gray
Material: Steel
Height: 36 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Weight: 83.820 lb
Width: 24 in
Color: Gray
Height: 36 in
IP/NEMA Rating: NEMA 12
Depth: 16 in
Material: Steel
Finish: Powder Coated
Weight: 83.820 lb