Terminal Block, Dark Beige, W-Series, Fused, 6mm, Screw Connection

Item #: 2273729

Cat #: 1011300000

UPC: 008190076119

Company wide:
0 in stock
Documents & Guides
Terminal Block, Dark Beige, W-Series, Fused, Isolator, 6mm, 10-36 Volt AC/DC Screw Connection, Standard Package Qty: 50, Order of 1 = 1 Terminal Block

Overview

Terminal Block, Dark Beige, W-Series, Fused, Isolator, 6mm, 10-36 Volt AC/DC Screw Connection, Standard Package Qty: 50, Order of 1 = 1 Terminal Block
Also known as: 008190076119, 1011300000, OTV1011300000

Specifications

Type: Terminal Block, Fused, Feed Through
Size: 6 mm
Mounting: DIN Rail
Color: Dark Beige
Volts DC Range: 10 - 36
Volts AC Range: 10 - 36
Type: Terminal Block, Fused, Feed Through
Mounting: DIN Rail
Volts DC Range: 10 - 36
Size: 6 mm
Color: Dark Beige
Volts AC Range: 10 - 36