Middle Atlantic WM-8-18 WM Open-Frame Rack, Wall Mounted, 18" Depth, 8U

Item #: 2273655

Cat #: WM818

UPC:

Company wide:
0 in stock
Documents & Guides
Middle Atlantic WM-8-18 WM Open-Frame Rack, Wall Mounted, 18" Depth, 8U

Overview

Middle Atlantic WM-8-18 WM Open-Frame Rack, Wall Mounted, 18" Depth, 8U

Mount virtually any data or telecommunications component on this self-squaring wall mount rack. Self-aligning design makes this open frame wall mounted rack quick and easy to assemble. Ideal for wall mounting fiber-optic equipment, its fixed design prevents kinking or breaking of glass fibers. Rugged steel construction;. Includes rack screws. Ready-to-assemble design allows for flat shipment via UPS. Self-aligning design for fast assembly. 10-32 threaded rack rail. Includes rack screws.

Also known as: WM818, LEGWM818

Features & Benefits

  • Self-squaring design
  • Available in 12” and 18” depths and 8, 15, and 30 rackspace sizes
  • 10-32 rack screws included (25 qty for 8 and 15 rackspace sizes, 50 qty for 30 rackspace size)
  • Durable black powder coat finish

Specifications

Depth: 18 in
Color: Black
Weight Capacity: 150 lbs
Width: 19.780 in
Height: 17.750 in
Size: 8U
Depth: 18 in
Weight Capacity: 150 lbs
Height: 17.750 in
Color: Black
Width: 19.780 in
Size: 8U