
Overview
Allows you to safely install your ceiling fan or lighting fixture. Ideal for installation during new construction or in. locations with attic access, this bar is compatible with all ceiling fans. The ceiling fan brace is designed for engineered truss application. The bar's end bracket has a 90° angle lip for easy positioning and its square tube adds strength to the design. For added ease, the electrical box can be positioned anywhere on the bar to fit your project needs. It works with existing ceiling joists between 16 in. and 24 in. wide. The bar is UL listed to support light fixtures up to 110 lbs. on 16 in. centers and 50 lbs. on 24 in. centers. It supports fans up to 70 lbs. on 16 in. centers and 35 lbs. on 24 in. centers.. The ceiling fan brace comes with everything you need for installation, including easy following instructions. Highlights: • 4 in. hole saw installation • Energy efficient round design includes 5 knockouts for conduit or NM cable and includes 1 NM cable connector • Compatible with most fans and fixtures, with #10-32 mounting screws • Designed for engineered truss applications • Includes mounting hardware and easy to follow instructions • Maximum fixture support on 16 in. centers: 110 lbs. • Maximum fixture support 16 in. to 24 in. centers: 50 lbs.