1-Gang Weatherproof Rectangle Box

Item #: 2273642

Cat #: TITTWSB350G

UPC: 811108030314

Call for price
Company wide:
0 in stock
Documents & Guides
Weatherproof Box, 1 Gang, (3) 1/2" Outlets Add to product detail: 3 outlets x 1/2in. Dimensions 4.6in x 2.8in x 2in depth

Overview

Weatherproof Box, 1 Gang, (3) 1/2" Outlets Add to product detail: 3 outlets x 1/2in. Dimensions 4.6in x 2.8in x 2in depth

Die Cast Metal weatherproof boxes for use in branch circuit wiring in wet, damp or dry locations. Boxes house receptacles, switches and GFCI's. Boxes may also be used as a weatherproof junction box. • Screwed-on steel mounting plates offer superior support & install • 1-Gang Box Capacity: 18.3 cu. in. (300 mL) • Includes ground screw, mounting hardware, & closure plugs (2) • State of the art powder coat finish provides maximum weather ability and scratch-resistance • Internal hub threads comply with NEMA requirements and will accept 0-1/2 in. threaded fittings and threaded conduit • NEMA 3R compliant

Also known as: 811108030314, TITTWSB350G, TTNTWSB350G

Specifications

Gangs: 1
Gangs: 1