HyShed Screw Cover Pushbutton Type 4X, 9x7x4, 22.5 mm, SS304

Item #: 2273612

Cat #: HS6PBGXSS

UPC: 783510577780

$ 1375.35 EA
Company wide:
0 in stock
HYSHED SCRW CVR 6PBGX 9X7X4

Overview

HYSHED SCRW CVR 6PBGX 9X7X4

Engineered specially to withstand high pressure, high temperature sanitary washdown cleaning procedures, particularly in Food and Beverage applications that have direct and indirect food contact. The HyShed Screw Cover Pushbutton enclosures feature a 10-degree sloped top to prevent fluids or particulates from pooling and maximize back panel space, an easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance, and a streamlined hygienic design that helps wipe out bacteria harboring catchpoints.

Also known as: 783510577780, HS6PBGXSS, HOFHS6PBGXSS

Specifications

Depth: 4 in
Width: 7.130 in
IP/NEMA Rating: NEMA 12
Finish: #4 Dairy
Material: Stainless Steel, 304
Depth: 4 in
IP/NEMA Rating: NEMA 12
Material: Stainless Steel, 304
Width: 7.130 in
Finish: #4 Dairy