NEXT4H 250 TMF 200-2000 3P F F UL/CSA
Item #: 2273458
Cat #: XT4HU3200AYJ000XXX
UPC: 056221786223
Company wide:
0
in stock
Documents & Guides
No Documents Available
NEXT4H 250 TMF 200-2000 3P F F UL/CSA
Overview
NEXT4H 250 TMF 200-2000 3P F F UL/CSA
Tmax XT molded case circuit breakers offers extraordinary flexibility and completeness of range to simplify system designs and reduce inventory and procurement costs. With current ratings up to 250A and a voltage rating of 600V, both alternating (AC) and direct (DC) current in the same breaker. This combined with extended breaking capacities, up to 200kA, gives SACE Tmax XT molded case circuit breakers the ability to cover a full range of applications.
Also known as: 056221786223, XT4HU3200AYJ000XXX, ABBXT4HU3200AYJ000
Specifications
No Specifications Available