GASKET KIT 90X24

Item #: 2273153

Cat #: AU9024FGK

UPC: 783510604523

$ 275.31 EA
Company wide:
0 in stock

Overview

GASKET KIT 90X24

Gasket Baying Kit is used to bay multiple Universal Free-Stand Enclosures together and is rated 4, 4X, 12, 3R and IP66. Includes gasket and baying hardware.

Also known as: 783510604523, AU9024FGK, HOFAU9024FGK

Specifications

Color: Black
Material: Foam
Depth: 0.130 in
Width: 24.130 in
Finish: Smooth
Height: 90.130 in
Color: Black
Depth: 0.130 in
Finish: Smooth
Material: Foam
Width: 24.130 in
Height: 90.130 in