END PLATE 90X24

Item #: 2273151

Cat #: AU9024EPT

UPC: 783510604547

$ 1622.88 EA
Company wide:
0 in stock

Overview

END PLATE 90X24

End plate is used to seal open side(s) of Universal Free-stand Enclosures. The 2.50-inch deep End Plate allows extra wiring space and is Type 4, 12, 3R and IP66 rated. Gasket and mounting bolts are included.

Also known as: 783510604547, AU9024EPT, HOFAU9024EPT

Specifications

Color: Gray
Material: Steel
Depth: 2.500 in
Finish: Powder Coated
Width: 24.130 in
Height: 90.130 in
Color: Gray
Depth: 2.500 in
Width: 24.130 in
Material: Steel
Finish: Powder Coated
Height: 90.130 in