BARRIER PANEL 90X18

Item #: 2273144

Cat #: AU9018BP

UPC: 783510604578

$ 1073.47 EA
Company wide:
0 in stock
BARRIER PANEL 90X18

Overview

BARRIER PANEL 90X18

Barrier Panel provides a Type 1 rated barrier between individual Universal Free-Stand Enclosures. Two-piece design mounts on the inside of the enclosure reducing a leak point, installation time and complexity. No additional hardware is required to install barrier once enclosures are bayed together.

Also known as: 783510604578, AU9018BP, HOFAU9018BP

Specifications

Color: White
Finish: Powder Coated
Depth: 0.070 in
Width: 17.640 in
Height: 90.130 in
Weight: 36.260 lbs
Color: White
Depth: 0.070 in
Height: 90.130 in
Finish: Powder Coated
Width: 17.640 in
Weight: 36.260 lbs