W/PROOF ELEC REEL, 50', 10/4 SO CORD

Item #: 2273076

Cat #: HBL501042W

UPC: 783585209302

Call for price
Company wide:
0 in stock
Hubbell Wiring Device Kellems, Cord and Cable Reels, Weatherproof CordReel, 50', 10/4 SO Cord, Yellow

Overview

Hubbell Wiring Device Kellems, Cord and Cable Reels, Weatherproof CordReel, 50', 10/4 SO Cord, Yellow

Heavy Duty Industrial Weatherproof Reels are engineered for the most arduous and demanding environments, with a 600V rating and UL Type 4 enclosure rating. Designed for use with 15, 20, and 30 amp industrial products such as portable outlet boxes, Insulgrip® and Twist-Lock® devices and pendant push-button stations.

Also known as: 783585209302, HBL501042W, KELHBL501042W

Features & Benefits

  • Ratchet lock can be disengaged in field
  • Optional pivot base allows 340° rotation of reel
  • Multi-position roller guide can be mounted in four different positions

Specifications

No Specifications Available