NXT UMount Rail, 171", Mill Finish

Item #: 2273022

Cat #: 171RLM1-US

UPC:

$ 41.92 EA
Company wide:
66 in stock
NXT UMOUNT RAIL - 171IN MILL

Overview

NXT UMOUNT RAIL - 171IN MILL

Introducing NXT UMOUNT™, a revolutionary product by Unirac that stands as the ultimate testament to over two decades of engineering experience. Its thoughtful design, backed by rigorous engineering, world-class support, and a reliable supply chain, encapsulates the best of DESIGN, SIMPLICITY, and VALUE. This innovative solar racking solution brings unparalleled versatility to solar installations, effectively representing the NXT level of solar mounting systems.

Also known as: 171RLM1-US, UNR171RLM1US

Specifications

Finish: Mill
Length: 171 in
Finish: Mill
Length: 171 in