NXT UMount Rail, 17", Mill Finish

Item #: 2273021

Cat #: 171RLM1

UPC:

$ 41.92 EA
Company wide:
0 in stock
Documents & Guides
NXT UMount Rail, 17 Inch Length, Mill Finish

Overview

NXT UMount Rail, 17 Inch Length, Mill Finish

GRIDFLEX 5 is a rail-based flat roof system done Unirac style. That means we have brought our 20+ years and 5GW+ of pioneering experience to bear to make a system that answers all the needs of engineers, designers and installers. You’re in a race, and we want to help you win—not just finish. 

Also known as: 171RLM1, UNR171RLM1

Specifications

Length: 17 in
Finish: Mill
Length: 17 in
Finish: Mill