
300W LED Area Light, 30/40/50K, Black
Item #: 2272643
Cat #: XAS300-SFPM-BK
UPC: 080083458769
$ 620.66 EA
Company wide:
0
in stock
Documents & Guides
LED Area Light, 300W, 120-347V, 80 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Distribution: T3, T4, T5, 3-Pin Twistlock Photocell, Slipfitter & Pole Mount Arm, Black
Overview
LED Area Light, 300W, 120-347V, 80 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Distribution: T3, T4, T5, 3-Pin Twistlock Photocell, Slipfitter & Pole Mount Arm, Black
Also known as: 080083458769, XAS300-SFPM-BK, LMKXAS300SFPMBK
Specifications
| Mounting: | Pole, Slipfitter |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Black |
| Wattage: | 300 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Mounting: | Pole, Slipfitter |
| Color: | Black |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 300 |
| Light Technology: | LED |