
180W LED Area Light, 30/40/50K, Black
Item #: 2272641
Cat #: XAS180-SFPM-BK
UPC: 080083458745
$ 404.78 EA
Company wide:
0
in stock
Documents & Guides
LED Area Light, 180W, 120-347V, 80 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Distribution: T3, T4, T5, 3-Pin Twistlock Photocell, Slipfitter & Pole Mount Arm, Black
Overview
LED Area Light, 180W, 120-347V, 80 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Distribution: T3, T4, T5, 3-Pin Twistlock Photocell, Slipfitter & Pole Mount Arm, Black
Also known as: 080083458745, XAS180-SFPM-BK, LMKXAS180SFPMBK
Specifications
| Mounting: | Pole, Slipfitter |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Black |
| Wattage: | 180 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Mounting: | Pole, Slipfitter |
| Color: | Black |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 180 |
| Light Technology: | LED |