6" Round Tapered Surface Mount LED Disk Light, 27-50K, Matte White

Item #: 2272612

Cat #: HLC6FS1E-24P

UPC: 080083448128

$ 215.73 EA
Company wide:
1 in stock
Documents & Guides
6-inch Round Tapered Surface Mount LED Disk Light, 120V, 970 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 10% Phase Cut LE/TE Dimming, 120V 60Hz, Matte White

Overview

6-inch Round Tapered Surface Mount LED Disk Light, 120V, 970 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 10% Phase Cut LE/TE Dimming, 120V 60Hz, Matte White

Low-profile 4" and 6" tapered disk lights with 5-color selectability, wet-location rating, and smooth 10% dimming. Mounts directly to junction boxes for a flush, clean ceiling finish. Twist-release lens enables quick installation and CCT selection. Available in economical 24-packs for high-volume installs.

Also known as: 080083448128, HLC6FS1E-24P, HALHLC6FS1E24P

Specifications

Size: 6 in
Lumens: 970
Volts AC: 120
Color: Matte White
Shape: Round
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 6 in
Volts AC: 120
Shape: Round
Dimmable: Yes
Lumens: 970
Color: Matte White
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)