11" Round LED Flush Mount Downlight with Night Light, White/Black Trim

Item #: 2272608

Cat #: FMNL1112FS5

UPC: 080083312238

Call for price
Company wide:
0 in stock
Documents & Guides
11" Round LED Flush Mount Downlight with Night Light, 90 CRI, 1185 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Night Light: 2000K Candlelight Glow, 120V 60Hz, LE & TE Phase Cut 100–10% Dimming, Paintable Matte White + Matte Black Trims Included

Overview

11" Round LED Flush Mount Downlight with Night Light, 90 CRI, 1185 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Night Light: 2000K Candlelight Glow, 120V 60Hz, LE & TE Phase Cut 100–10% Dimming, Paintable Matte White + Matte Black Trims Included

This Flush Mount features two lighting modes: double-toggle any standard switch or dimmer to change between bright downlighting or a warm glowing night light halo. Fixture mounts to 3O / 4O standard or pancake junction boxes or 5˝/6˝ recessed housings and comes with Paintable Matte White and Matte Black trim rings.

Also known as: 080083312238, FMNL1112FS5, HALFMNL1112FS5

Specifications

Size: 11 in
Color: Matte Black, Matte White
Color Rendering Index (CRI): 90
Shape: Round
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 1185
Size: 11 in
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color: Matte Black, Matte White
Shape: Round
Dimmable: Yes
Lumens: 1185