
8" Wafer-Thin LED - Round
Item #: 2272529
Cat #: WF8 ALO42 SWW5 90CRI MVOLT MW M6
UPC: 198935476530
$ 40.71 EA
Company wide:
551
in stock
Documents & Guides
8" Wafer-Thin LED - Round: 22 Watt, 1500/1750/1950 Selectable Lumens (Up to 100W Incandescent Equivalent), 2700K/3000K/3500K/4000K/5000K Selectable CCT, 90 CRI, 120V, Matte White Finish, Triac Dimming. Acuity/Juno Ci Code: *293MH8.
Overview
8" Wafer-Thin LED - Round: 22 Watt, 1500/1750/1950 Selectable Lumens (Up to 100W Incandescent Equivalent), 2700K/3000K/3500K/4000K/5000K Selectable CCT, 90 CRI, 120V, Matte White Finish, Triac Dimming. Acuity/Juno Ci Code: *293MH8.
Featuring a smooth matte white finish, the 8" flat MVOLT wafer offers both adjustable CCT and lumen output. This combination allows you to create the perfect feel for your space with low/ medium/high lumen outputs and a choice of 2700K, 3000k, 3500K, 4000K, 5000K CCT.
Also known as: 198935476530, WF8 ALO42 SWW5 90CRI MVOLT MW M6, JUNWF8ALO42SWW590C
Specifications
| Mounting: | Recessed |
| Lumens: | 1500, 1750, 1950, Selectable |
| Volts AC: | 120 |
| Color: | Matte White |
| Diameter: | 8 in |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 22 |
| Shape: | Round |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Mounting: | Recessed |
| Volts AC: | 120 |
| Diameter: | 8 in |
| Wattage: | 22 |
| Type: | 0-10V Dimming |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Lumens: | 1500, 1750, 1950, Selectable |
| Color: | Matte White |
| Color Rendering Index (CRI): | 90 |
| Shape: | Round |
| Dimmable: | Yes |