
42" LED High Bay, 40K/50K
Item #: 2272525
Cat #: CPHB ALO34 UVOLT SWW9 80CRI DWH
UPC: 198935978010
$ 319.49 EA
Company wide:
137
in stock
Documents & Guides
42 Inch Compact Pro LED High Bay, 216/309/411 Watt, 120-347V, 80 CRI, 36000/48000/60000 Lumens, Selectable Color Temperature: 4000K/5000K, Medium Distribution.
Overview
42 Inch Compact Pro LED High Bay, 216/309/411 Watt, 120-347V, 80 CRI, 36000/48000/60000 Lumens, Selectable Color Temperature: 4000K/5000K, Medium Distribution.
The Compact Pro High Bay (CPHB) is a budget-oriented high bay designed specifically with the contractor in mind. Its compact design makes it easier and quicker to install. Compact Pro is built with quality to last and performance to meet the needs of the job, making it the best choice for affordable and reliable light-duty industrial applications like warehouses.
Also known as: 198935978010, CPHB ALO34 UVOLT SWW9 80CRI DWH, LITCPHBALO34UVOLTS
Specifications
| Length: | 42 in |
| Lumens: | 36000, 48000, Selectable, 60000 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 80 |
| Wattage: | Selectable |
| Volts AC Range: | 120 - 347 |
| Length: | 42 in |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | Selectable |
| Lumens: | 36000, 48000, Selectable, 60000 |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 347 |