
LED Flat Panel, 2' x 2'
Item #: 2272520
Cat #: CPX3P 2X2 ALO7HE SWW7 UVOLT M4
UPC: 198935517165
$ 111.42 EA
Company wide:
246
in stock
Documents & Guides
LED Flat Panel, 2x2 Three Pane: Switchable Color Temperature (CCT); 3500K/4000K/5000K, Switchable Lumen/Wattage Output; 2500-4000LM / 17W-32W, 80 CRI, 120V-347V, Includes a high-quality driver offering 0–10V dimming down to 10%. Surface Mount Kits, Drywall Adaptor Kits & Suspension Kits available (Sold Separately). Acuity/Lithonia Catalog # CPX3P 2X2 ALO7HE SWW7 UVOLT M4, Ci Code: *293SX6.
Overview
LED Flat Panel, 2x2 Three Pane: Switchable Color Temperature (CCT); 3500K/4000K/5000K, Switchable Lumen/Wattage Output; 2500-4000LM / 17W-32W, 80 CRI, 120V-347V, Includes a high-quality driver offering 0–10V dimming down to 10%. Surface Mount Kits, Drywall Adaptor Kits & Suspension Kits available (Sold Separately). Acuity/Lithonia Catalog # CPX3P 2X2 ALO7HE SWW7 UVOLT M4, Ci Code: *293SX6.
The CPX3P by Lithonia Lighting® offers a modern twist on the traditional LED flat panel, featuring a distinctive three-panel light design that enhances visual appeal while maintaining uniform illumination. The CPX3P delivers excellent optical uniformity, high efficacy, and a clean, contemporary appearance while leveraging the proven reliability of the CPX family.
Also known as: 198935517165, CPX3P 2X2 ALO7HE SWW7 UVOLT M4, LITCPX3P2X2ALO7HES
Specifications
| Wattage: | 32, 23, 17, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Type: | Flat Panel, LED Fixture |
| Mounting: | Surface, Suspension, T-Bar |
| Lumens: | 4200, 3200, 2400 |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 347 |
| Wattage: | 32, 23, 17, Selectable |
| Type: | Flat Panel, LED Fixture |
| Lumens: | 4200, 3200, 2400 |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Mounting: | Surface, Suspension, T-Bar |
| Color Rendering Index (CRI): | 80 |
| Volts AC Range: | 120 - 347 |