16 AWG MTW/TEW 26 Strand TC 600/1000V Yellow

Item #: 2272435

Cat #: L716ST-08

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG MTW/TEW 26 Strand TC 600/1000V Yellow UL 1015/1230/1032

Overview

16 AWG MTW/TEW 26 Strand TC 600/1000V Yellow UL 1015/1230/1032
Also known as: L716ST-08, OMNL716ST08

Specifications

Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Color: Yellow
Stranding: Stranded
Material: Copper
Conductors: 1
Color: Yellow
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded