Type A+B Hybrid T5 Lamp, 40K

Item #: 2269886

Cat #: LED-25T5HO-840AB48-G5

UPC: 197810036135

$ 18.12 EA
Company wide:
0 in stock
Documents & Guides
Type A+B Hybrid T5 Lamp: 46" Length, 25 Watt (Replaces 54W), 120-277V, 3500 Lumens, 4000K, G5 Base. Ballast or ballast bypass w/ either single or double ended connection. Shatter-resistant glass construction and frosted lens.

Overview

Type A+B Hybrid T5 Lamp: 46" Length, 25 Watt (Replaces 54W), 120-277V, 3500 Lumens, 4000K, G5 Base. Ballast or ballast bypass w/ either single or double ended connection. Shatter-resistant glass construction and frosted lens.

RETROFIT FLUORESCENT T5s W/ LONG-LASTING, ENERGY-SAVING LED T5s. High-quality Type A+B tubes provide excellent light output. Install our retrofit to get worry-free operation for years to come.

Also known as: 197810036135, LED-25T5HO-840AB48-G5, LGDLED25T5HO840AB4

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 3500
Wattage: 25
Length: 4 ft, 46 in
Light Technology: LED
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 127
Color Temperature: 4000 (Cool White)
Wattage: 25
Light Technology: LED
Volts AC Range: 120 - 127
Lumens: 3500
Length: 4 ft, 46 in
Type: Hybrid (Type A+B)