Sealing Lag Screw, 5/16" Diameter, 4 Inch Length

Item #: 2269845

Cat #: HW-5164-01-M1

UPC:

$ 1.20 EA
Company wide:
0 in stock
Documents & Guides
Sealing LAg Screw, 5/16 Inch Diameter, 4 Inch Length, Thread 3 Inch, EPDM Backed Washer, Stainless Steel Screw and EPDM Washer

Overview

Sealing LAg Screw, 5/16 Inch Diameter, 4 Inch Length, Thread 3 Inch, EPDM Backed Washer, Stainless Steel Screw and EPDM Washer

The GF1 flashing is a versatile solution for attaching solar to composition shingle roofs. The flashing installs quick and easy with a single fastener. Its patented watertight technology utilizes a grommet-integrated flashing that combines with the Slotted L-Foot for a seal that maintains the integrity of the roof.

Also known as: HW-5164-01-M1, IRNHW516401M1

Specifications

Material: Stainless Steel, EPDM
Diameter: 5/16 in
Length: 4 in
Material: Stainless Steel, EPDM
Length: 4 in
Diameter: 5/16 in