Rampage™ Polycarbonate Enclosure, 12" x 12" x 6"

Item #: 2269580

Cat #: JB-R.12126

UPC: 810217080074

$ 80.35 EA
Company wide:
0 in stock
Documents & Guides
Rampage™ Polycarbonate Enclosure, 12" x 12" x 6"

Overview

Rampage™ Polycarbonate Enclosure, 12" x 12" x 6"

Easy meets smart with the installer-friendly Rampage box. With a patented tool-free snap-on lid, installs are fast and easy. Made from durable polycarbonate, Rampage comes with a 25 year warranty.

Also known as: 810217080074, JB-R.12126, EZSJBR12126

Specifications

No Specifications Available