Rampage™ Polycarbonate Enclosure, 5" x 5" x 2"

Item #: 2269563

Cat #: JB-R.552

UPC: 810217080005

$ 28.45 EA
Company wide:
0 in stock
Documents & Guides
Rampage™ Polycarbonate Enclosure, 5" x 5" x 2"

Overview

Rampage™ Polycarbonate Enclosure, 5" x 5" x 2"

Easy meets smart with the installer-friendly Rampage box. With a patented tool-free snap-on lid, installs are fast and easy. Made from durable polycarbonate, Rampage comes with a 25 year warranty.

Also known as: 810217080005, JB-R.552, EZSJBR552

Specifications

No Specifications Available