250W R40 RED 120V

Item #: 2268622

Cat #: 404071

UPC: 807154440177

$ 37.98 EA
Company wide:
0 in stock
250W R40 RED 120V COVERSHIELD

Overview

250W R40 RED 120V COVERSHIELD
Also known as: 807154440177, 404071, HCOR40CL375CSTF

Specifications

Color Rendering Index (CRI): 99
Base: Medium Screw (E26)
Wattage: 250
Color Rendering Index (CRI): 99
Wattage: 250
Base: Medium Screw (E26)