Consolet Panel, 16x16, Mild Steel, White

Item #: 2268459

Cat #: PC16C16

UPC: 783510631680

$ 67.50 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Premium mild steel internal panel with a clean white finish. Engineered for versatile mounting applications within C16C16 and C16C16SS enclosure series.

Overview

Premium mild steel internal panel with a clean white finish. Engineered for versatile mounting applications within C16C16 and C16C16SS enclosure series.

These interior mounting panels are designed for use inside our mild steel and stainless steel Consolet enclosures. Manufactured from durable 14-gauge mild steel, each panel provides a strong and reliable mounting surface for internal components.

Also known as: 783510631680, PC16C16, HOFPC16C16

Specifications

Color: White
Finish: Powder Coated
Height: 12.620 in
Width: 14.540 in
Color: White
Height: 12.620 in
Finish: Powder Coated
Width: 14.540 in