Microinverter, 330VA, 1 Phase, MC4 Bulkhead

Item #: 2267428

Cat #: IQ8MC-72-M-US-NFC

UPC:

$ 174.90 EA
Company wide:
777 in stock
Microinverter, 330VA, 1 Phase, MC4 Bulkhead, Maximum Input Voltage 60V DC, 25 Amp

Overview

Microinverter, 330VA, 1 Phase, MC4 Bulkhead, Maximum Input Voltage 60V DC, 25 Amp

The Enphase IQ8MC-72-M-US-NFC is a highly efficient, grid-forming microinverter. Part of the flagship IQ8 Series, the "C" designation indicates updated branding and labeling for compatibility with modern, higher-current solar modules.

Also known as: IQ8MC-72-M-US-NFC, EPHIQ8MC72MUSNFC

Specifications

Volts DC: 60
Amps: 25
Volts DC: 60
Amps: 25