Microinverter, 384 VA @ 240V AC, Operating Voltage 18 - 58V

Item #: 2267427

Cat #: IQ8HC-72-M-US-NFC

UPC:

$ 214.65 EA
Company wide:
1,824 in stock
Microinverter, Single Phase, 384 VA @ 240V AC, Operating Voltage 18 - 58V, 320 - 540 Watt,Includes Mounting Bracket

Overview

Microinverter, Single Phase, 384 VA @ 240V AC, Operating Voltage 18 - 58V, 320 - 540 Watt,Includes Mounting Bracket

Our newest IQ8 Series Microinverters are the industry’s first microgrid-forming*, software-defined microinverters with split-phase power conversion capability to convert DC power to AC power efficiently. The brain of the semiconductor-based microinverter is our proprietary application specific integrated circuit (ASIC) which enables the microinverter to operate in grid-tied or off-grid modes.

Also known as: IQ8HC-72-M-US-NFC, EPHIQ8HC72MUSNFC

Specifications

Wattage: 540
Volts AC: 240
Wattage: 540
Volts AC: 240