Power & Control Tray Cable, 12/3 Copper, 600V, Type TC/TC-ER

Item #: 2266777

Cat #: 202-31-3823

UPC:

Company wide:
0 in stock
Documents & Guides
Power & Control Tray Cable, 12/3 Copper, 600V, Type TC/TC-ER

Overview

Power & Control Tray Cable, 12/3 Copper, 600V, Type TC/TC-ER
Also known as: 202-31-3823, OKO202313823

Specifications

Conductors: 3
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Conductors: 3
Jacket: PVC
Color: Black
Gauge: 12 AWG
Material: Copper