MV-105 Power Cable, 350/3, Copper, Red Okoseal Jacket, 15kV

Item #: 2266762

Cat #: 571-23-3536

UPC:

Company wide:
0 in stock
Documents & Guides
MV-105 Power Cable, 350 kcmil, 3 Conductor, Stranded Copper, Red Okoseal Jacket, 15kV, 133% Insulation Level, For Cable Tray Use, Sunlight Resistant, For Direct Burial

Overview

MV-105 Power Cable, 350 kcmil, 3 Conductor, Stranded Copper, Red Okoseal Jacket, 15kV, 133% Insulation Level, For Cable Tray Use, Sunlight Resistant, For Direct Burial

Okoguard is Okonite's registered trade name for its exclusive ethylene-propylene rubber (EPR) base, thermosetting compound, whose optimum balance of electrical and physical properties is unequaled in other solid dielectrics.

Also known as: 571-23-3536, OKO571233536

Specifications

Volts AC: 15kV
Color: Red
Conductors: 3
Gauge: 350 kcmil
Volts AC: 15kV
Conductors: 3
Color: Red
Gauge: 350 kcmil