Signal/Marine Cable, TC-ER, 16/24Pair, 600V

Item #: 2266757

Cat #: 268-40-3424

UPC:

Company wide:
0 in stock
Documents & Guides
Instrumentation/Signal or Marine Shipboard Cable, TC-ER, 16 AWG, 24 Pair, 600V

Overview

Instrumentation/Signal or Marine Shipboard Cable, TC-ER, 16 AWG, 24 Pair, 600V
Also known as: 268-40-3424, OKO268403424

Specifications

Volts AC: 600
Gauge: 16 AWG
Conductors: 24 Pair
Volts AC: 600
Conductors: 24 Pair
Gauge: 16 AWG