Instrumentation Cable, 16 AWG, 24-Pair, SP-OS (Multiple Shielded Pairs/Triads - Overall Shield)

Item #: 2266751

Cat #: 261-60-4424

UPC:

Company wide:
0 in stock
Documents & Guides
Instrumentation Cable, 16 AWG, 24-Pair, SP-OS (Multiple Shielded Pairs/Triads - Overall Shield) Okoseal-N Insulation, Okoseal Jacket, 90°C Rating, 600 Volts, Type TC

Overview

Instrumentation Cable, 16 AWG, 24-Pair, SP-OS (Multiple Shielded Pairs/Triads - Overall Shield) Okoseal-N Insulation, Okoseal Jacket, 90°C Rating, 600 Volts, Type TC

Okonite’s Type SP-OS (Shielded pairs or triads - Overall Shield) instrumentation cables are designed for use on Class 1 RemoteControl Signaling circuits or where a 600V cable is desired, as instrumentation, process control, or computer cable transmitting signals at levels above 100 mili-volts in circuits where maximum noise protection is required.

Also known as: 261-60-4424, OKO261604424

Specifications

Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16 AWG
Conductors: 24 Pair
Shielding: Shielded
Jacket: PVC
Color: Black
Gauge: 16 AWG
Shielding: Shielded
Material: Copper
Volts AC: 600
Conductors: 24 Pair