Tray Cable, Type TC-ER, 10/3, Copper, Direct Burial, 600V

Item #: 2266749

Cat #: 202-31-3833

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC-ER, 10 AWG, 3 Conductors, Copper, Direct Burial, 600V

Overview

Tray Cable, Type TC-ER, 10 AWG, 3 Conductors, Copper, Direct Burial, 600V

X-Olene® is Okonite’s trade name for its cross-linked polyethylene, with high dielectric strength insulation.

Also known as: 202-31-3833, OKO202313833

Specifications

Gauge: 10 AWG
Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Gauge: 10 AWG
Jacket: PVC
Color: Black
Conductors: 3
Material: Copper