Tray Cable, Type TC/TC-ER, 14/7, Copper, Direct Burial, 600V

Item #: 2266730

Cat #: 202-31-3507

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC/TC-ER, 14/7, Copper, Direct Burial, 600V, Sunlight Resistant, 90 Degree Celsius Rating

Overview

Tray Cable, Type TC/TC-ER, 14/7, Copper, Direct Burial, 600V, Sunlight Resistant, 90 Degree Celsius Rating
Also known as: 202-31-3507, OKO202313507

Specifications

Jacket: PVC
Material: Copper
Color: Black
Gauge: 14 AWG
Conductors: 7
Jacket: PVC
Color: Black
Conductors: 7
Material: Copper
Gauge: 14 AWG