Power & Control Tray Cable, 600V, Type TC-ER, 500 MCM, 3-Conductor

Item #: 2266729

Cat #: 112-31-3797

UPC:

Company wide:
0 in stock
Documents & Guides
Power & Control Tray Cable, 600V, Type TC-ER, 500 MCM, 3-Conductor, For Cable Tray Use, Sunlight Resistant, For Direct Burial

Overview

Power & Control Tray Cable, 600V, Type TC-ER, 500 MCM, 3-Conductor, For Cable Tray Use, Sunlight Resistant, For Direct Burial

X-Olene® is Okonite’s trade name for its cross-linked polyethylene, with high dielectric strength insulation.

Also known as: 112-31-3797, OKO112313797

Specifications

Conductors: 3
Material: Copper
Color: Black
Gauge: 500 kcmil
Conductors: 3
Color: Black
Material: Copper
Gauge: 500 kcmil