
Power Cable, MV-105, 2/0 AWG, 3 Conductor, Copper, 5/8kV
Item #: 2266718
Cat #: 571-22-3717
UPC:
Company wide:
0
in stock
Documents & Guides
C-L-X VFD Type MV-105 5/8kV Okoguard Shielded Power Cable, Aluminum Sheath, Compact Stranded Copper Conductors, 105 Degree Rating, For Cable Tray Use, Sunlight Resistant, For Direct Burial
Overview
C-L-X VFD Type MV-105 5/8kV Okoguard Shielded Power Cable, Aluminum Sheath, Compact Stranded Copper Conductors, 105 Degree Rating, For Cable Tray Use, Sunlight Resistant, For Direct Burial
C-L-X power cables are recommended as an economical alternate to a wire in conduit system. They are designed specifically for use as feeders or branch circuits in industrial and utility power distribution systems.
Also known as: 571-22-3717, OKO571223717
Specifications
| Conductors: | 3 |
| Material: | Copper |
| Gauge: | 2/0 AWG |
| Conductors: | 3 |
| Gauge: | 2/0 AWG |
| Material: | Copper |